Cable cutter-Pliers-Insulated-L160MM-ZEBRA
714.01585
- UNSPSC 27112135
071401 585961 1
071401 585961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For cutting copper and aluminum cable with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC).
Cable cutter-Pliers-Insulated-L160MM-ZEBRA — 714.01585
- Cable cutter-Pliers-Insulated-L160MM-ZEBRA — 714.01585
- Cable Cutters-Pliers-Dual Blade-Insulated-L210MM-ZEBRA — 714.01586
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:53 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 160 mm |
| Overall Length (in) | 6 in |
| Diameter | 15 mm |
| EAN | 4050642466692 |
Features
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision cutting surfaces |
| Special shear geometry enables easy and deformation- free cutting through single- and multi-wire cable |
| Double cutting edge for optimum transmission of force |
| Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
| Compliant with IEC 60900, GS, C and VDE International safety standards |
| Cutting edges: Hardened precision cutting edges |
| Surface: Ground and chrome-plated |
| Joint: Adjustable screw connection |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.